

€50.00/ pieceexcl. VAT
€60.50incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.00 | - |
10+ | €45.00 | 10.00% |
20+ | €37.50 | 25.00% |
50+ | €35.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass chromium-plated |
Maximum operating pressure | 200 bar |
Connection termination | Hose connection |
Connection termination size | 4 |
Connection termination 2 | Female with valve |
Seal material 2 | NBR |