

€51.30/ pieceexcl. VAT
€62.07incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.30 | - |
10+ | €46.17 | 10.00% |
20+ | €38.48 | 25.00% |
50+ | €35.91 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Connection termination 2 | Female with valve |
Seal material 2 | NBR |