

€85.60/ pieceexcl. VAT
€103.58incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.60 | - |
10+ | €77.04 | 10.00% |
20+ | €64.20 | 25.00% |
50+ | €59.92 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 07 |
Material | Brass chromium-plated |
Connection termination | Hose connection |
Connection termination size | 4 |
Connection termination 2 | Coupling (female) |
Seal material 2 | NBR |