

€40.90/ pieceexcl. VAT
€49.49incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.90 | - |
10+ | €36.81 | 10.00% |
20+ | €30.68 | 25.00% |
50+ | €28.63 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 06 |
Material | Brass chromium-plated |
Connection termination size | M 10x1.5 |
Connection termination 2 | Coupling (female) |
Seal material 2 | NBR |