

€87.00/ pieceexcl. VAT
€105.27incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.00 | - |
10+ | €78.30 | 10.00% |
20+ | €65.25 | 25.00% |
50+ | €60.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 06 |
Material | Brass chromium-plated |
Connection termination | Hose connection |
Connection termination size | 6 |
Connection termination 2 | Coupling (female) |
Seal material 2 | NBR |