

€9,565.00/ pieceexcl. VAT
€11,573.65incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9,565.00 | - |
10+ | €8,608.50 | 10.00% |
20+ | €7,173.75 | 25.00% |
50+ | €6,695.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | BF |
Material | Stainless steel |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination 2 | Coupling (female) |
Seal material 2 | FFKM |