




€87.20/ pieceexcl. VAT
€105.51incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | MKII |
Material | Stainless steel |
Outer pipe diameter | from 24 to 26 mm |
Length of sleeve | 205 mm |
Fire-resistance, horizontal | 60 min |
Fire-resistance, vertical | 60 min |
With mounting material | No |
Type of article | Built-in |
Sleeve material | Stainless steel |
Shape | Round |
Sleeve lock | Other |