




€86.00/ pieceexcl. VAT
€104.06incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | AWMIII |
Material | Carbon steel |
Outer pipe diameter | from 90 to 90 mm |
Height, sleeve | 26 mm |
Fire-resistance, horizontal | 60 min |
Fire-resistance, vertical | 60 min |
With mounting material | Yes |
Type of article | Surface mounting |
Sleeve material | Carbon steel |
Shape | Round |
Sleeve lock | Other |