




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | AWMIII |
Material | Carbon steel |
Outer pipe diameter | from 161 to 180 mm |
Height, sleeve | 40 mm |
Fire-resistance, horizontal | 60 min |
Fire-resistance, vertical | 60 min |
With mounting material | Yes |
Type of article | Surface mounting |
Sleeve material | Carbon steel |
Shape | Round |
Sleeve lock | Other |