




€1.63/ pieceexcl. VAT
€1.97incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | DIN 976 |
Series | DIN 976 |
Material | Carbon steel |
Thread size metric (M..) | 6 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | 4.6 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |