

€24.64/ pieceexcl. VAT
€29.81incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | 434.7 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Stainless steel |
Material quality | 1.4401 |
Outer pipe diameter | 90 mm |
Clamping range | from 90 to 90 mm |
Connecting nut | M10 |
Connection facility | Internal thread (double screw) |