

€20.00/ pieceexcl. VAT
€24.20incl. VAT
30 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | 434.7 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Stainless steel |
Material quality | 1.4401 |
Outer pipe diameter | 32 mm |
Clamping range | from 32 to 32 mm |
Connecting nut | M10 |
Connection facility | Internal thread (double screw) |