

€31.44/ pieceexcl. VAT
€38.04incl. VAT
92 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | 434.3 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 200 mm |
Clamping range | from 200 to 200 mm |
Connecting nut | 1" |
Connection facility | Internal thread (double screw) |