

€6.00/ pieceexcl. VAT
€7.26incl. VAT
48 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | 434.3 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 40 mm |
Clamping range | from 40 to 40 mm |
Connecting nut | M10 |
Connection facility | Internal thread (double screw) |