

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | 434.3 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 25 mm |
Clamping range | from 25 to 25 mm |
Connecting nut | M10 |
Connection facility | Internal thread (double screw) |