VOSS

VOSS Union nut 24-BV10N-L15

  • ERIKS:823082
Image 1
Image 2
Image 1
Image 2
- BV-10 Union Nut
- L and S series
- Material: steel
- Surface protection zinc-nickel
Save to list

€2.34/ pieceexcl. VAT

€2.83incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
BV10
Norm
DIN 2353 / ISO 8434-1
Material
Steel
Surface protection
Zinc-Nickel
Nominal inner diameter
M 22x1.5
Pressure rating
PN400
Hex size
27 mm