

€294.40/ pieceexcl. VAT
€356.22incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | Z-TTO |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Pipe size | 65x8 mm |
Material | Steel |
Flange width | 133 mm |
Max. operation pressure | 400 bar |
Fastening screws | M 20X110 |