




€57.45/ pieceexcl. VAT
€69.51incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR25/12/25S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
D2 | 12 mm |
d3 | 25 mm |
dy | 20 mm |
dy2 | 8 mm |
I4 | 30 mm |
l2 | 30 mm |
l6 | 34.5 mm |
lg | 84 mm |
lg2 | 42 mm |
SW2 | 36 mm |
€4.57/ pieceexcl. VAT
€5.53incl. VAT
Estimated delivery date - 04/12/2026€0.71/ pieceexcl. VAT
€0.86incl. VAT
Estimated delivery date - 04/12/2026€5.02/ pieceexcl. VAT
€6.07incl. VAT
115 In stock - Estimated delivery date 09/11/2026€1.03/ pieceexcl. VAT
€1.25incl. VAT
117 In stock - Estimated delivery date 09/11/2026