




€26.51/ pieceexcl. VAT
€32.08incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR10/12/10L -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 10L - M16x1.5 |
Nominal pressure | PN400 |
d1 | 10 mm |
D2 | 12 mm |
d3 | 10 mm |
dy | 8 mm |
dy2 | 10 mm |
I4 | 17 mm |
l2 | 17 mm |
l6 | 17 mm |
lg | 48 mm |
lg2 | 24 mm |
SW2 | 19 mm |
€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 04/12/2026€0.61/ pieceexcl. VAT
€0.74incl. VAT
Estimated delivery date - 04/12/2026€1.47/ pieceexcl. VAT
€1.78incl. VAT
304 In stock - Estimated delivery date 10/11/2026€0.32/ pieceexcl. VAT
€0.39incl. VAT
13234 In stock - Estimated delivery date 10/11/2026