




€16.96/ pieceexcl. VAT
€20.52incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR12/06/12L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
D2 | 6 mm |
d3 | 12 mm |
dy | 10 mm |
dy2 | 4 mm |
I4 | 17 mm |
l2 | 17 mm |
l6 | 17 mm |
lg | 48 mm |
lg2 | 24 mm |
SW2 | 19 mm |
€11.39/ pieceexcl. VAT
€13.78incl. VAT
Estimated delivery date - 25/11/2026