




€5.66/ pieceexcl. VAT
€6.85incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G12ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 10 mm |
l2 | 14 mm |
lg | 28 mm |
SW1 | 19 mm |
€1.10/ pieceexcl. VAT
€1.33incl. VAT
379 In stock - Estimated delivery date 05/11/2026