




€39.25/ pieceexcl. VAT
€47.49incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED42/10L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 8 mm |
l2 | 41.5 mm |
SW1 | 50 mm |
SW3 | 60 mm |
€9.11/ pieceexcl. VAT
€11.02incl. VAT
Estimated delivery date - 04/12/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 04/12/2026€10.67/ pieceexcl. VAT
€12.91incl. VAT
287 In stock - Estimated delivery date 10/11/2026€2.03/ pieceexcl. VAT
€2.46incl. VAT
145 In stock - Estimated delivery date 10/11/2026