




€14.58/ pieceexcl. VAT
€17.64incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED22/06L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 4 mm |
l2 | 32 mm |
SW1 | 27 mm |
SW3 | 36 mm |
€13.62/ pieceexcl. VAT
€16.48incl. VAT
Estimated delivery date - 24/11/2026