




€34.31/ pieceexcl. VAT
€41.52incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VST |
Version | Inline mounting |
Max. operating pressure | 630 bar |
Material | Steel |
Connections | 6S |