




€54.20/ pieceexcl. VAT
€65.58incl. VAT
33 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VST |
Version | Inline mounting |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 15L |
Options | W/o nut + cutting ring |
€154.50/ pieceexcl. VAT
€186.95incl. VAT
7 In stock - Estimated delivery date 16/11/2026