




€69.31/ pieceexcl. VAT
€83.87incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSOT |
Version | Inline mounting |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 15L |
Seal material | NBR |