VOSS

VOSS Shuttle valve 24-VSOT-S8-P

  • ERIKS:11451971
Image 1
Image 2
Image 1
Image 2
Soft-sealing
Tube installation
Standard O-ring material is NBR
Tube coupling: 24° in acc. With ISO 8434-1
Save to list

€40.96/ pieceexcl. VAT

€49.56incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VSOT
Version
Inline mounting
Max. operating pressure
630 bar
Material
Steel
Connections
8S
Options
W/o nut + cutting ring
Seal material
NBR