VOSS

VOSS Shuttle valve 24-VSOT-S12-P

  • ERIKS:11451973
Image 1
Image 2
Image 1
Image 2
Soft-sealing
Tube installation
Standard O-ring material is NBR
Tube coupling: 24° in acc. With ISO 8434-1
Save to list

€53.50/ pieceexcl. VAT

€64.74incl. VAT

Estimated delivery date - 09/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VSOT
Version
Inline mounting
Max. operating pressure
630 bar
Material
Steel
Connections
12S
Options
W/o nut + cutting ring
Seal material
NBR