




€64.26/ pieceexcl. VAT
€77.75incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSOT |
Version | Inline mounting |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 15L |
Options | W/o nut + cutting ring |
Seal material | NBR |