




€38.86/ pieceexcl. VAT
€47.02incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSOT |
Version | Inline mounting |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 10L |
Options | W/o nut + cutting ring |
Seal material | NBR |