

€65.89/ pieceexcl. VAT
€79.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | Z-FPH |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Pipe size | 65 mm |
Material | Steel |
Max. operation pressure | 400 bar |