




€35.59/ pieceexcl. VAT
€43.06incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAV-R |
Designation | MAV12SR1/2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN630 |
d1 | 12 mm |
d2 | G 1/4" |
d3 | 21.8 mm |
dy | 4 mm |
h | 4.6 mm |
i | 14.5 mm |
l2 | 9 mm |
lg | 31 mm |
SW1 | 22 mm |
€0.71/ pieceexcl. VAT
€0.86incl. VAT
Estimated delivery date - 04/12/2026€1.66/ pieceexcl. VAT
€2.01incl. VAT
989 In stock - Estimated delivery date 10/11/2026€0.34/ pieceexcl. VAT
€0.41incl. VAT
1147 In stock - Estimated delivery date 10/11/2026