




174,96 €/ pieceexcl. VAT
211,70 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-BV10PT-MT |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 8 |
d3 | 3 mm |