




€174.96/ pieceexcl. VAT
€211.70incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-BV10PT-MT |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 20 |
d3 | 13.5 mm |