VOSS

VOSS Pre-assembly stud TD-BV10PT-L12x1-MT

  • ERIKS:14990409
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for BV-10 flared coned assembly.
Type 80 N3
Type 90 Basic II
Type 90 Comfort
Save to list

€174.96/ pieceexcl. VAT

€211.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-BV10PT-MT
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
12
d3
8 mm