




€58.56/ pieceexcl. VAT
€70.86incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNROTP |
Version | Inline mounting |
Opening pressure | 2 bar |
Max. operating pressure | 160 bar |
Material | Steel |
Connections | 22L + M26x1,5 |
Flow direction | Flow towards male stud end |
Sealing | Profile sealing ring PEFLEX (Form E) |
Seal material | NBR |