




€26.32/ pieceexcl. VAT
€31.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNROTP |
Version | Inline mounting |
Opening pressure | 0,2 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 15L + M18x1,5 |
Flow direction | Flow towards male stud end |
Sealing | Profile sealing ring PEFLEX (Form E) |
Seal material | FKM |