




€80.22/ pieceexcl. VAT
€97.07incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNROPT |
Version | Inline mounting |
Opening pressure | 3 bar |
Max. operating pressure | 100 bar |
Material | Steel |
Connections | 28L + 1" BSP |
Flow direction | Flow from male stud end |
Sealing | Profile sealing ring PEFLEX (Form E) |
Seal material | NBR |