VOSS

VOSS Non-return valve 24-VNROPTC-L18-G1/2E-0,2B

  • ERIKS:14991016
Image 1
Image 2
Image 1
Image 2
  • Standard non-return valves
  • Flow direction from threaded stud
  • Male thread: BSPP thread, cylindrical
  • Threaded stud: ISO 1179-2 Form E
  • Sealing type: Profile sealing ring PEFLEX
  • Sealing material: Standard NBR
  • Tube coupling: 24° in acc. with ISO 8434-1
  • Opening pressure 1 bar
Save to list

€32.31/ pieceexcl. VAT

€39.10incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VNROPT
Version
Inline mounting
Opening pressure
0,2 bar
Max. operating pressure
160 bar
Material
Steel
Connections
18L + 1/2" BSP
Flow direction
Flow from male stud end
Sealing
Profile sealing ring PEFLEX (Form E)
Seal material
NBR