




€26.83/ pieceexcl. VAT
€32.46incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNROPT |
Version | Inline mounting |
Opening pressure | 3 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 12L + M16x1,5 |
Flow direction | Flow from male stud end |
Sealing | Profile sealing ring PEFLEX (Form E) |
Seal material | NBR |