VOSS

VOSS Non-return valve 24-VNROPT-S12-M18E-0B

  • ERIKS:14991136
Image 1
Image 2
Image 1
Image 2
  • Standard non-return valves
  • Flow direction from threaded stud
  • Male thread: metric fine thread, cylindrical
  • Threaded stud: ISO 9974-2 Form E
  • Sealing type: Profile sealing ring PEFLEX
  • Sealing material: Standard NBR
  • Tube coupling: 24° in acc. with ISO 8434-1
  • Opening pressure 1 bar
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VNROPT
Version
Inline mounting
Max. operating pressure
630 bar
Material
Steel
Connections
12S + M18x1,5
Flow direction
Flow from male stud end
Options
W/o nut + cutting ring
Sealing
Profile sealing ring PEFLEX (Form E)
Seal material
NBR