




€21.63/ pieceexcl. VAT
€26.17incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNROPT |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 15L + 1/2" BSP |
Flow direction | Flow from male stud end |
Options | W/o nut + cutting ring |
Sealing | Profile sealing ring PEFLEX (Form E) |
Seal material | NBR |