




€101.15/ pieceexcl. VAT
€122.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 38S |
Seal material | NBR |
€115.71/ pieceexcl. VAT
€140.01incl. VAT
Estimated delivery date - 26/11/2026