




€65.17/ pieceexcl. VAT
€78.86incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Connections | 25S |
Seal material | NBR |
€69.57/ pieceexcl. VAT
€84.18incl. VAT
Estimated delivery date - 26/11/2026