




€58.92/ pieceexcl. VAT
€71.29incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 3 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Connections | 20S |
Seal material | NBR |
€62.09/ pieceexcl. VAT
€75.13incl. VAT
Estimated delivery date - 25/11/2026