




€97.83/ pieceexcl. VAT
€118.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Max. operating pressure | 100 bar |
Material | Steel |
Connections | 42L |
Seal material | NBR |