




€32.11/ pieceexcl. VAT
€38.85incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 0,2 bar |
Max. operating pressure | 160 bar |
Material | Steel |
Connections | 18L |
Seal material | NBR |
€35.48/ pieceexcl. VAT
€42.93incl. VAT
Estimated delivery date - 26/11/2026