




€25.60/ pieceexcl. VAT
€30.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1,5 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 15L |
Seal material | NBR |