






€17.65/ pieceexcl. VAT
€21.36incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 0,2 bar |
Max. operating pressure | 630 bar |
Material | Steel |
Connections | 12S |
Options | W/o nut + cutting ring |
Seal material | NBR |