






€23.81/ pieceexcl. VAT
€28.81incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 2 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 12L |
Options | W/o nut + cutting ring |
Seal material | FKM |